WIDIA VTSPO5409 1/4 Inch -28 Tap, Plug, 3 Flutes, High Speed Steel, Oxide Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£48.99 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Sep 29
  • Model: VTSPO5409

  • Item: CD2LUP

  • Cross Ref: 53NP62

Product Specifications:

ItemTap
Dimension TypeInch
FinishOxide
List NumberVT-SPO
MaterialHigh Speed Steel
Number of Flutes3
Number of Pieces1
Overall Length6"
Shank Dia.0.255"
Tap StyleSpiral Point
Thread DirectionRight Hand
Thread Length5/8"
Thread Size1/4"-28
Thread TypeUNF
Tap ChamferPlug

Shipping Info:

Ship weight (kg) 0.04

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes