WIDIA VTSPO5056 -REPLACE EDP#82645B 5/16 Inch -18 Tap, Plug, 3 Flutes, High Speed Steel, Bright Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£28.43 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: VTSPO5056 -REPLACE EDP#82645B

  • Item: CD2LUM

  • Cross Ref: 53NA64

Product Specifications:

ItemTap
Dimension TypeInch
FinishBright
List NumberVT-SPO
MaterialHigh Speed Steel
Number of Flutes3
Number of Pieces1
Overall Length2-23/32"
Shank Dia.0.318"
Tap StyleSpiral Point
Thread DirectionRight Hand
Thread Length11/16"
Thread Size5/16"-18
Thread TypeUNC
Tap ChamferPlug

Shipping Info:

Ship weight (kg) 0.04

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes