WIDIA VTSPO5046 -REPLACE EDP#82643B 1/4 Inch -20 Tap, Plug, 3 Flutes, High Speed Steel, Bright Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£26.06 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: VTSPO5046 -REPLACE EDP#82643B

  • Item: CD2LUK

  • Cross Ref: 53NA40

Product Specifications:

ItemTap
Dimension TypeInch
FinishBright
List NumberVT-SPO
MaterialHigh Speed Steel
Number of Flutes3
Number of Pieces1
Overall Length2.5"
Shank Dia.0.255"
Tap StyleSpiral Point
Thread DirectionRight Hand
Thread Length5/8"
Thread Size1/4"-20
Thread TypeUNC
Tap ChamferPlug

Shipping Info:

Ship weight (kg) 0.01

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes