WIDIA VTSPO5043 12-24 Tap, Plug, 2 Flutes, High Speed Steel, Bright Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£26.06 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: VTSPO5043

  • Item: CD2LUG

  • Cross Ref: 53NA35

Product Specifications:

ItemTap
Dimension TypeInch
FinishBright
List NumberVT-SPO
MaterialHigh Speed Steel
Number of Flutes2
Number of Pieces1
Overall Length2.375"
Shank Dia.0.220"
Tap StyleSpiral Point
Thread DirectionRight Hand
Thread Length1/2"
Thread Size#12-24
Thread TypeUNC
Tap ChamferPlug

Shipping Info:

Ship weight (kg) 0.01

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes