WIDIA VTSPO5012 5-40 Tap, Plug, 2 Flutes, High Speed Steel, Bright Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£27.62 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Wed, Oct 7
  • Model: VTSPO5012

  • Item: CD2LUE

  • Cross Ref: 53MW79

Product Specifications:

ItemTap
Dimension TypeInch
FinishBright
List NumberVT-SPO
MaterialHigh Speed Steel
Number of Flutes2
Number of Pieces1
Overall Length1-15/16"
Shank Dia.0.141"
Tap StyleSpiral Point
Thread DirectionRight Hand
Thread Length37/64"
Thread Size#5-40
Thread TypeUNC
Tap ChamferPlug

Shipping Info:

Ship weight (kg) 0.01

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes