WIDIA GT925141 M5-0.80 Tap, Plug, 3 Flutes, High Speed Steel, Nitride/Oxide Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£47.91 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: GT925141

  • Item: CD2LVD

  • Cross Ref: 53NW92

Product Specifications:

ItemTap
Dimension TypeMetric
FinishNitride/Oxide
List NumberGT92
MaterialHigh Speed Steel
Number of Flutes3
Number of Pieces1
Overall Length60.30mm
Shank Dia.4.93mm
Tap StyleSpiral Flute
Thread DirectionRight Hand
Thread Length11.80mm
Thread SizeM5-0.80
Thread TypeUNF
Tap ChamferPlug

Shipping Info:

Ship weight (kg) 0.01

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes