WIDIA GT905151 M6-1.00 Tap, Plug, 3 Flutes, High Speed Steel, TiCN Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£58.90 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Sep 29
  • Model: GT905151

  • Item: CD2LUU

  • Cross Ref: 53NT75

Product Specifications:

ItemTap
Dimension TypeMetric
FinishTiCN
List NumberGT90
MaterialHigh Speed Steel
Number of Flutes3
Number of Pieces1
Overall Length63.70mm
Shank Dia.6.48mm
Tap StyleSpiral Flute
Thread DirectionLeft Hand
Thread Length11.60mm
Thread SizeM6-1.00
Thread TypeUNF
Tap ChamferPlug

Shipping Info:

Ship weight (kg) 0.01

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes