WIDIA GT905141 M8-1.25 Tap, Plug, 3 Flutes, High Speed Steel, Nitride/Oxide Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£48.18 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: GT905141

  • Item: CD2LVC

  • Cross Ref: 53NV29

Product Specifications:

ItemTap
Dimension TypeMetric
FinishNitride/Oxide
List NumberGT90
MaterialHigh Speed Steel
Number of Flutes3
Number of Pieces1
Overall Length69.20mm
Shank Dia.8.08mm
Tap StyleSpiral Flute
Thread DirectionLeft Hand
Thread Length12.10mm
Thread SizeM8-1.25
Thread TypeUNC
Tap ChamferPlug

Shipping Info:

Ship weight (kg) 0.03

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes