WIDIA GT905122 1/2 Inch -13 Tap, Plug, 3 Flutes, High Speed Steel, TiCN Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£94.25 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: GT905122

  • Item: CD2LUT

  • Cross Ref: 53NT73

Product Specifications:

ItemTap
Dimension TypeInch
FinishTiCN
List NumberGT90
MaterialHigh Speed Steel
Number of Flutes3
Number of Pieces1
Overall Length3.375"
Shank Dia.0.367"
Tap StyleSpiral Flute
Thread DirectionLeft Hand
Thread Length49/64"
Thread Size1/2"-13
Thread TypeUNC
Tap ChamferPlug

Shipping Info:

Ship weight (kg) 0.04

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes