WIDIA GT905094 1/4 Inch -20 Tap, Plug, 3 Flutes, High Speed Steel, TiCN Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£49.13 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: GT905094

  • Item: CD2LUR

  • Cross Ref: 53NT70

Product Specifications:

ItemTap
Dimension TypeInch
FinishTiCN
List NumberGT90
MaterialHigh Speed Steel
Number of Flutes3
Number of Pieces1
Overall Length2-33/64"
Shank Dia.0.255"
Tap StyleSpiral Flute
Thread DirectionLeft Hand
Thread Length7/16"
Thread Size1/4"-20
Thread TypeUNC
Tap ChamferPlug

Shipping Info:

Ship weight (kg) 0.01

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes