WIDIA GT905049 3/8 Inch -24 Tap, Plug, 3 Flutes, High Speed Steel, Nitride/Oxide Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£46.82 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 9
  • Model: GT905049

  • Item: CD2LUZ

  • Cross Ref: 53NU83

Product Specifications:

ItemTap
Dimension TypeInch
FinishNitride/Oxide
List NumberGT90
MaterialHigh Speed Steel
Number of Flutes3
Number of Pieces1
Overall Length2-61/64"
Shank Dia.0.381"
Tap StyleSpiral Flute
Thread DirectionLeft Hand
Thread Length39/64"
Thread Size3/8"-24
Thread TypeUNC
Tap ChamferPlug

Shipping Info:

Ship weight (kg) 0.03

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes