WIDIA GT265052 M8-1.00 Tap, Bottoming, High Speed Steel, TiCN Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£96.29 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Sep 28
  • Model: GT265052

  • Item: CD2LWQ

  • Cross Ref: 53NY54

Product Specifications:

ItemTap
Dimension TypeMetric
FinishTiCN
List NumberGT26
MaterialHigh Speed Steel
Number of Flutes0
Number of Pieces1
Overall Length90.00mm
Shank Dia.8.08mm
Tap StyleThread Forming
Thread DirectionRight Hand
Thread Length14.00mm
Thread SizeM8-1.00
Thread TypeUNF
Tap ChamferBottoming

Shipping Info:

Ship weight (kg) 0.03

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes