WIDIA GT265047 M3.5-0.60 Tap, Bottoming, High Speed Steel, TiCN Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£71.25 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: GT265047

  • Item: CD2LWL

  • Cross Ref: 53NY49

Product Specifications:

ItemTap
Dimension TypeMetric
FinishTiCN
List NumberGT26
MaterialHigh Speed Steel
Number of Flutes0
Number of Pieces1
Overall Length56.00mm
Shank Dia.3.58mm
Tap StyleThread Forming
Thread DirectionRight Hand
Thread Length10.00mm
Thread SizeM3.5-0.60
Thread TypeUNF
Tap ChamferBottoming

Shipping Info:

Ship weight (kg) 0.01

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes