WIDIA GT265034 1/2 Inch -13 Tap, Bottoming, High Speed Steel, TiCN Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£173.31 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: GT265034

  • Item: CD2LWH

  • Cross Ref: 53NY36

Product Specifications:

ItemTap
Dimension TypeInch
FinishTiCN
List NumberGT26
MaterialHigh Speed Steel
Number of Flutes0
Number of Pieces1
Overall Length4-21/64"
Shank Dia.0.367"
Tap StyleThread Forming
Thread DirectionRight Hand
Thread Length51/64"
Thread Size1/2"-13
Thread TypeUNC
Tap ChamferBottoming

Shipping Info:

Ship weight (kg) 0.06

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes