WIDIA GT265032 7/16 Inch -20 Tap, Bottoming, High Speed Steel, TiCN Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£133.27 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Sep 29
  • Model: GT265032

  • Item: CD2LWG

  • Cross Ref: 53NY34

Product Specifications:

ItemTap
Dimension TypeInch
FinishTiCN
List NumberGT26
MaterialHigh Speed Steel
Number of Flutes0
Number of Pieces1
Overall Length3-15/16"
Shank Dia.0.323"
Tap StyleThread Forming
Thread DirectionRight Hand
Thread Length23/32"
Thread Size7/16"-20
Thread TypeUNF
Tap ChamferBottoming

Shipping Info:

Ship weight (kg) 0.04

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes