-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tap |
---|---|
Dimension Type | Inch |
Finish | TiCN |
List Number | GT26 |
Material | High Speed Steel |
Number of Flutes | 0 |
Number of Pieces | 1 |
Overall Length | 3.156" |
Shank Dia. | 0.255" |
---|---|
Tap Chamfer | Bottoming |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Thread Length | 33/64" |
Thread Size | 1/4"-28 |
Thread Type | UNF |
Weight (kg) | 0.0162 |
---|
Please note that the item you have bought is a 115V.