WIDIA GT265019 1/4 Inch -20 Tap, Bottoming, High Speed Steel, TiCN Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£81.02 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: GT265019

  • Item: CD2LVZ

  • Cross Ref: 53NY21

Product Specifications:

ItemTap
Dimension TypeInch
FinishTiCN
List NumberGT26
MaterialHigh Speed Steel
Number of Flutes0
Number of Pieces1
Overall Length3.156"
Shank Dia.0.255"
Tap StyleThread Forming
Thread DirectionRight Hand
Thread Length33/64"
Thread Size1/4"-20
Thread TypeUNF
Tap ChamferBottoming

Shipping Info:

Ship weight (kg) 0.02

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes