WIDIA GT265002 2-56 Tap, Bottoming, High Speed Steel, TiCN Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£80.68 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: GT265002

  • Item: CD2LVL

  • Cross Ref: 53NY05

Product Specifications:

ItemTap
Dimension TypeInch
FinishTiCN
List NumberGT26
MaterialHigh Speed Steel
Number of Flutes0
Number of Pieces1
Overall Length1.75"
Shank Dia.0.141"
Tap StyleThread Forming
Thread DirectionRight Hand
Thread Length7/16"
Thread Size#2-56
Thread TypeUNC
Tap ChamferBottoming

Shipping Info:

Ship weight (kg) 0.01

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes