WIDIA GT245047 M12-1.25 Tap, Semi-Bottoming, High Speed Steel, TiCN Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£150.91 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: GT245047

  • Item: CD2LVJ

  • Cross Ref: 53NX55

Product Specifications:

ItemTap
Dimension TypeMetric
FinishTiCN
List NumberGT24
MaterialHigh Speed Steel
Number of Flutes0
Number of Pieces1
Overall Length110.00mm
Shank Dia.9.32mm
Tap StyleThread Forming
Thread DirectionRight Hand
Thread Length18.00mm
Thread SizeM12-1.25
Thread TypeUNC
Tap ChamferSemi-Bottoming

Shipping Info:

Ship weight (kg) 0.06

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes