WIDIA GT245013 5/16 Inch -18 Tap, Semi-Bottoming, High Speed Steel, TiCN Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£105.45 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Sep 28
  • Model: GT245013

  • Item: CD2LVG

  • Cross Ref: 53NX21

Product Specifications:

ItemTap
Dimension TypeInch
FinishTiCN
List NumberGT24
MaterialHigh Speed Steel
Number of Flutes0
Number of Pieces1
Overall Length3-37/64"
Shank Dia.0.318"
Tap StyleThread Forming
Thread DirectionRight Hand
Thread Length35/64"
Thread Size5/16"-18
Thread TypeUNF
Tap ChamferSemi-Bottoming

Shipping Info:

Ship weight (kg) 0.03

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes