WIDIA GT245008 10-32 Tap, Semi-Bottoming, High Speed Steel, TiCN Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£81.02 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 1
  • Model: GT245008

  • Item: CD2LVE

  • Cross Ref: 53NX16

Product Specifications:

ItemTap
Dimension TypeInch
FinishTiCN
List NumberGT24
MaterialHigh Speed Steel
Number of Flutes0
Number of Pieces1
Overall Length2-49/64"
Shank Dia.0.194"
Tap StyleThread Forming
Thread DirectionRight Hand
Thread Length25/64"
Thread Size#10-32
Thread TypeUNC
Tap ChamferSemi-Bottoming

Shipping Info:

Ship weight (kg) 0.01

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes