WIDIA 13146 Tap, 10-32, 2 Flutes, Vanadium High Speed Steel, Oxide Tap Finish

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£15.27 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Wed, Oct 7
  • Model: 13146

  • Item: CD3FJA

  • Cross Ref: 1TRP5

Product Specifications:

ItemTap
Dimension TypeInch
FinishOxide
List Number5301S
MaterialVanadium High Speed Steel
Number of Flutes2
Number of Pieces1
Overall Length2.375"
Shank Dia.0.194"
Tap StyleSpiral Point
Thread DirectionRight Hand
Thread Length7/8"
Thread Size#10-32
Thread TypeUNF
Tap ChamferPlug

Shipping Info:

Ship weight (kg) 0.18

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes