-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Caulk |
---|---|
Adhesive Type | Caulk |
Application Time | 10 min. |
Base | Acrylic |
Color | Clear |
Color Family | Clears |
Container | Cartridge |
Dry Time | 2 hr. |
Flash Point | Not Specified |
---|---|
For Use On | Concrete, Glass, Masonry, Metal, Plastic, Wood |
Full Cure | 7 days |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Performance Temp. Range | -30 Degrees to 180 Degrees F |
Size | 10.0 oz. |
Specific Gravity | 1.05 |
Height (cm) | 4.83 |
---|---|
Length (cm) | 28.7 |
Width (cm) | 4.83 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.3447 |
Please note that the item you have bought is a 115V.