-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hydraulic Pipe Cutter |
---|---|
Construction | Forged Steel Jaws, Hardened Steel Chain |
Length | 37.5" |
Oil Capacity | 1 qt. |
Pipe Capacity | 2 to 10" Soil Pipe |
---|---|
Pressure Range | 8700 to 9000 psi |
Wall Thickness | Varies |
Height (cm) | 34.29 |
---|---|
Length (cm) | 95.25 |
Width (cm) | 30.48 |
HS Code | 8413200000 |
Country Of Origin | US |
---|---|
Weight (kg) | 40.82 |
UPC | 662933377606 |
Please note that the item you have bought is a 115V.