Sign In

WHEATON 358044 Potter-Elvehjen Tissue Grinder 15mL PK2

In Stock
Item: AG9ZJY
Model: 358044
Cross Ref: 23NE25

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$386.24 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Potter-Elvehjen Tissue Grinder
Capacity 15mL
Length 219mm
Material Low Extractable Borosilicate Glass
Size 15mL
Tube Dia. 19mm
Tube Length 84mm
Tube Material Low extractable borosilicate glass

Shipping Information

Height (cm) 26.67
Length (cm) 41.91
Width (cm) 29.21
Country Of Origin US
Weight (kg) 0.1814

Explore Products

Please note that the item you have bought is a 115V.

Agree