Sign In

WHEATON 358014 Potter-Elvehjen Tissue Grinder 55mL PK2

In Stock
Item: AG9ZJK
Model: 358014
Cross Ref: 23NE13

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$249.59 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Potter-Elvehjen Tissue Grinder
Capacity 55mL
Material Low Extractable Borosilicate Glass
Size 55mL
Tube Dia. 30mm
Tube Length 130mm
Tube Material Low extractable borosilicate glass

Shipping Information

Height (cm) 26.67
Length (cm) 41.91
Width (cm) 29.21
Country Of Origin US
Weight (kg) 0.4491

Explore Products

Please note that the item you have bought is a 115V.

Agree