Sign In

WHEATON 358011 Potter-Elvehjen Tissue Grinder 30mL PK2

In Stock
Item: AG9ZJG
Model: 358011
Cross Ref: 23NE10

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$445.91 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Potter-Elvehjen Tissue Grinder
Capacity 30mL
Length 266mm
Material PTFE/Stainless Steel
Size 30mL
Tube Dia. 24mm
Tube Length 118mm
Tube Material Low extractable borosilicate glass

Shipping Information

Height (cm) 26.67
Length (cm) 41.91
Width (cm) 29.21
Country Of Origin US
Weight (kg) 1.3789

Explore Products

Please note that the item you have bought is a 115V.

Agree