-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Potter-Elvehjen Tissue Grinder |
---|---|
Capacity | 30mL |
Length | 266mm |
Material | PTFE/Low Extractable Borosilicate Glass |
Size | 30mL |
---|---|
Tube Dia. | 24mm |
Tube Length | 118mm |
Tube Material | Low extractable borosilicate glass |
Height (cm) | 26.67 |
---|---|
Length (cm) | 41.91 |
Width (cm) | 29.21 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.3608 |
UPC | 832172423574 |
Please note that the item you have bought is a 115V.