Sign In

WHEATON 357971 Potter-Elvehjen Tissue Grinder 10mL PK2

In Stock
Item: AG9ZHM
Model: 357971
Cross Ref: 23ND91

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$194.71 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Potter-Elvehjen Tissue Grinder
Capacity 10mL
Length 219mm
Material PTFE/Stainless Steel
Size 10mL
Tube Material Low extractable borosilicate glass

Shipping Information

Height (cm) 10.16
Length (cm) 15.24
Width (cm) 10.16
Country Of Origin US
Weight (kg) 0.4491

Explore Products

Please note that the item you have bought is a 115V.

Agree