Sign In

WHEATON 357966 Pestle for Tissue Grinder 2mL PK2

Item: AG9ZHK
Model: 357966
Cross Ref: 23ND89

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Payment

Delivery

Specifications

Item Pestle for Tissue Grinder
Capacity 2mL
Length 203mm
Material PTFE/Stainless Steel
Size 2mL
Tube Material Low extractable borosilicate glass

Shipping Information

Height (cm) 10.16
Length (cm) 15.24
Width (cm) 10.16
Country Of Origin US
Weight (kg) 0.4491
UPC 780321142039

Explore Products

Please note that the item you have bought is a 115V.

Agree