Sign In

WHEATON 357542 Dounce Tissue Grinder 7mL PK2

In Stock
Item: AG9ZGY
Model: 357542
Cross Ref: 23ND78

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$377.99 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Dounce Tissue Grinder
Capacity 7mL
Length 175mm
Material Low Extractable Borosilicate Glass
Size 7mL
Tube Dia. 13mm
Tube Length 82mm
Tube Material Low extractable borosilicate glass

Shipping Information

Height (cm) 14.45
Length (cm) 23.34
Width (cm) 17.45
Country Of Origin US
Weight (kg) 0.4491

Explore Products

Please note that the item you have bought is a 115V.

Agree