-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Insert Bit |
---|---|
Bit Length | 1" |
Bit Style | Torx(R) |
Length | 1" |
Material | S2 Steel |
Overall Length | 1" |
---|---|
Point Size | 30" |
SAE or Metric | SAE |
Shank Dia. | 1/4" |
Shank Size | 1/4" |
Height (cm) | 1.27 |
---|---|
Length (cm) | 5.08 |
Width (cm) | 2.54 |
HS Code | 8207903085 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.0225 |
Please note that the item you have bought is a 115V.