-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Spiral Point Tap |
---|---|
Finish | TiN |
Material | High Speed Steel |
Number of Flutes | 2 |
Overall Length | 2.375" |
Pitch | 32 |
Pitch Diameter Limits | H2 |
Shank Dia. | 0.381" |
---|---|
Size | #10 |
Tap Style | Plug |
Thread Direction | Right Hand |
Thread Length | 7/8" |
Thread Type | UNF |
Height (cm) | 2.54 |
---|---|
Length (cm) | 8.89 |
Width (cm) | 2.54 |
HS Code | 8207403000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.018 |
Please note that the item you have bought is a 115V.