-
Change Country
-
English
- Sign in
- Source Now
Item | Socket |
---|---|
Drive Size | 3/8" |
Drive Type | Square |
Finish | Chrome |
Material | CR-V (Chrome Vanadium) |
Number of Points | 12 |
Overall Length | 1" |
---|---|
SAE or Metric | Metric |
Size | 11mm |
Socket Depth | Standard |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Height (cm) | 1.78 |
---|---|
Length (cm) | 2.54 |
Width (cm) | 1.78 |
HS Code | 8204200000 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.02 |