-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Combination Wrench |
---|---|
Finish | Satin |
Head Movement | Fixed |
Insulated | No |
Number of Pieces | 8 |
Number of Points | 12 |
Offset | 15 Degrees |
---|---|
Range of Lengths | 10-5/8" to 16-11/16" |
Reversing | No |
SAE or Metric | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Wrench Style | Straight |
Country Of Origin | CN |
---|
Weight (kg) | 4.6125 |
---|
Please note that the item you have bought is a 115V.