Sign In

WESTWARD 48H964 Epoxy Applicator 50ml

In Stock
Item: AD6QUL
Model: 48H964

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$50.44 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Epoxy Applicator
Mixing Ratio 1:1, 2:1
Type Dual Cartridge Manual

Product Details

    • Characteristics: Lightweight, Portable, Mixes, Dispenses

Shipping Information

Height (cm) 7.37
Length (cm) 21.34
Width (cm) 11.18
HS Code 3926909980
Country Of Origin TW
Weight (kg) 0.261

Explore Products

Please note that the item you have bought is a 115V.

Agree