-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Master Tool Set |
---|---|
Drive Size | 1/2", 3/8", 1/4" |
Number of Consumable Parts | 0 |
Number of Miscellaneous Tools | 0 |
Number of Pieces | 170 |
Number of Pliers | 2 |
Number of Screwdrivers | 4 |
Number of Sockets/Accs. | 0 |
Number of Striking Tools | 0 |
---|---|
Number of Wrenches | 12 |
Pliers Included | 8" Long Nose, 10" Tongue and Groove |
Primary Application | For Professional Use |
SAE or Metric | SAE, Metric |
Screwdrivers Included | SL: 1/4" x 4", 3/16" x 3", Phillips: #2 x4", #1 x 3" |
Tool Storage Type Included | Case |
Wrenches Included | Combination Wrenches: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 8, 10, 12, 13, 14, 15 |
Height (cm) | 10.16 |
---|---|
Length (cm) | 48.77 |
Width (cm) | 30.73 |
Country Of Origin | TW |
---|---|
Weight (kg) | 8.955 |
Please note that the item you have bought is a 115V.