-
Change Country
-
English
- Sign in
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Multi-Bit Screwdriver |
---|---|
Bit Retainer Type | Magnetic |
Bit Style | Phillips,Slotted |
Drive Size | 1/4",5/16" |
Driver Type | 6-in-1 |
Finish | Chrome |
Handle Design | Ergonomic |
Number of Pieces | 6 |
Overall Length | 7 9/16" |
---|---|
Primary Application | General Purpose |
Ratcheting | No |
Shank Material | Alloy Steel |
Shank Type | Solid |
Sizes Included | PH1 x 3/16" Slotted, PH2 x 9/32" Slotted, Hex 1/4" x Hex 5/16" |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Country Of Origin | TW |
---|
Weight (kg) | 0.153 |
---|
Please note that the item you have bought is a 115V.