-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tubing Cutter |
---|---|
Blade Material | Machined Steel |
Body Material | Aluminum |
Cuts | Copper, Aluminium, Brass, Steel |
Cutting Action | Manual |
Cutting Capacity | 5/8" to 2-1/8" |
---|---|
Handle Design | Ergonomic |
Overall Length | 10.5" |
Replacement Wheel | Mfr. No. F-158/33160, Mfr. No. 33205 |
Height (cm) | 5.08 |
---|---|
Length (cm) | 24.89 |
Width (cm) | 12.19 |
HS Code | 8203406000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.73 |
UPC | 095691329301 |
Please note that the item you have bought is a 115V.