-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tubing Cutter |
---|---|
Blade Material | Steel |
Body Material | Zinc |
Cuts | Copper, Aluminium, Steel |
Cutting Action | Enclosed Feed |
---|---|
Cutting Capacity | 1/8" to 5/8" |
Overall Length | 4" |
Replacement Wheel | 3CYR2 |
Height (cm) | 2.79 |
---|---|
Length (cm) | 10.41 |
Width (cm) | 7.11 |
HS Code | 8203406000 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.117 |
Please note that the item you have bought is a 115V.