-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | C-Clamp |
---|---|
Anvil | Smooth |
Body Material | Cast Carriage |
Clamp Type | Cast Carriage |
Color | Gray |
Duty Rating | Regular Duty |
Finish | Powder Coat |
Frames | Ductile Iron |
Load Capacity | 2150 lb. |
Max. Opening | 4" |
---|---|
Min. Proof Test (Lb.) | 2150 |
Pad | Smooth |
Size | 4mm |
Spindles | Hardened Steel, Acme Thread |
Swivel Pad | Yes |
Throat Depth | 2-1/16" |
Type | Regular Duty |
Height (cm) | 23.88 |
---|---|
Length (cm) | 11.94 |
Width (cm) | 4.06 |
HS Code | 8205700090 |
---|---|
Country Of Origin | CN |
Weight (kg) | 1.035 |
Please note that the item you have bought is a 115V.