-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Gasket Punch Set |
---|---|
Material | Tempered Alloy Steel |
Number of Pieces | 10 |
Sizes Included | 1/4, 5/16, 3/8, 7/16, 1/2, 5/8, 3/4, 7/8, 1" |
---|---|
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Height (cm) | 3.3 |
---|---|
Length (cm) | 25.65 |
Width (cm) | 9.91 |
HS Code | 8203406000 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.91 |
UPC | 038728437518 |
Please note that the item you have bought is a 115V.