-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hole Saw Arbor |
---|---|
Fits Hole Saw Dia. | 1-1/4" to 6" |
Material | Carbon Steel |
Pilot Drill Size | 1/4" dia. x 3" L |
Shank Shape | Quick Change Hex |
---|---|
Shank Size | 3/8" |
Thread Size | 5/8-18 |
Height (cm) | 14.2 |
---|---|
Length (cm) | 12.5 |
Width (cm) | 13 |
HS Code | 8207502055 |
---|---|
Weight (kg) | 0.18 |
Please note that the item you have bought is a 115V.