-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Diamond Point Chisel |
---|---|
Length | 5" |
Material | S2 Hardened Tool Steel |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
---|---|
Tip Size | 3/16" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 13.97 |
Width (cm) | 6.35 |
HS Code | 8205306000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.063 |
UPC | 662679035587 |
Please note that the item you have bought is a 115V.