-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Circular Saw Blades |
---|---|
Arbor Hole | 5/8" |
Blade Dia. | 7.25" |
Blade Type | Finishing |
Cutting Depth | 3.125" |
Diamond Knockout | Yes |
Hook Angle | 15 Degrees |
Kerf | 0.071" |
---|---|
Max. RPM | 7000 |
Number of Teeth | 60 |
Plate Thickness | 0.047" |
Tip Material | Carbide |
Tooth Grind | ATB |
Height (cm) | 1 |
---|---|
Length (cm) | 20.02 |
Width (cm) | 20.02 |
HS Code | 8202310000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.2925 |
Please note that the item you have bought is a 115V.