Westward 22RP01 Welding Blanket Roll, Width 150 ft, Red
  • Model: 22RP01
  • Item: AB6YKJ

WESTWARDWESTWARD

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£1298.78 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemWelding Blanket Roll
    ColorRed
    Height3'
    MaterialSilicon Fiberglass
    Material Weight32 oz./sq. yd.
    Thickness0.040"
    Width150'
    With Grommet / Without GrommetWithout Grommets
    Withstand Temp.1000 Degrees F

    Shipping Info:

    Ship weight (kg) 47.63
    Ship height (cm)25.4
    Ship length (cm)107.95
    Ship width (cm)24.13
    HS code7019905050
    Country of OriginCN

    Product Details:

    • Fibreglass welding blanket roll for creating a customized enclosed area to protect workers and other equipment from welding sparks, slag and spatter
    • Red Colour for high visibility