-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Lever Oil Can |
---|
Capacity | 16 oz. |
---|
Height (cm) | 8.89 |
---|---|
Length (cm) | 22.86 |
Width (cm) | 19.05 |
HS Code | 8424890000 |
---|---|
Country Of Origin | IN |
Weight (kg) | 0.3042 |
Please note that the item you have bought is a 115V.