-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Engine Load Leveling Sling |
---|---|
Attachment Type | Crossbar and (2) Sling Hooks |
Chain Size | 1/4" |
Color | Blue, Gray |
Finish | Painted |
Grade | 50 |
Length | 1.5ft. |
Material | Steel |
---|---|
Number of Chains | 4 |
Overall Reach | 1-1/2 ft. |
Single Capacity | 1500 lb. |
Sling Type | Leveling Bar w/Hooks |
Working Load Limit | 1500 lb. |
Height (cm) | 7.11 |
---|---|
Length (cm) | 48.26 |
Width (cm) | 20.57 |
HS Code | 8431100010 |
---|---|
Country Of Origin | CN |
Weight (kg) | 5.94 |
Please note that the item you have bought is a 115V.