-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Oil Pressure Sending Unit Socket |
---|---|
Length | 3.25" |
Material | Chrome Vanadium |
---|---|
Type | Hex |
Height (cm) | 0.51 |
---|---|
Length (cm) | 19.05 |
Width (cm) | 7.87 |
HS Code | 8204200000 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.4275 |
Please note that the item you have bought is a 115V.