|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

WESTWARD 10N267 Depressed Center Wheel T27 6 x 1/8 x 7/8 Ao

Model: 10N267
Item: AA2KFT
Cross Reference:
£2.83

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Depressed Center Wheel
Abrasive Material Aluminum Oxide
Arbor Size 7/8"
Diameter 6"
Grade Very Coarse
Grit 30
Max. RPM 10,200
Thickness 1/8"
Type Type 27
Wheel Type Cutting and Grinding
Online - Live Chat